Shop GE LAMPS
See all product information
Create Account
Linear LED, 120 to 277 V, 48 in L
- Mfr # LED9BDT8/G/4/835UXL
- Zoro # G923649574
product price:Â
$
10.79
/ea
Sold in multiples of 20 for
$215.80
Key Features
Rated Life
70,000 hr
Bulb Designation
LED9BDT8/G/4/835UXL
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Maximum Operating Temperature
45 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED9BDT8/G/4/835UXL
- Zoro #
- G923649574
- UPC #
- 662049526554
- Country of Origin
- China
- Rated Life
- 70,000 hr
- Bulb Designation
- LED9BDT8/G/4/835UXL
- Lumen Selectable
- No
- Incandescent Wattage Equivalency
- 25 W, 28 W, 32 W
- Maximum Operating Temperature
- 45 Degrees C
- Dimming Method
- No Dimming
- Item
- Linear LED
- Bulb Shape
- T8
- Voltage
- 120 to 277V
- Dimmable
- No
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Bulb Base Type
- Medium Bi-Pin (G13)
- Dimming Type
- No Dimming
- Bulb UL Type
- Type B
- Lumens
- 1,700 lm
- Color Selectable
- No
- Standards
- cULus
- Color Rendering Index
- 80
- UL 1993 Environmental Rating
- Damp Location
- Color Temperature
- 3500K
- Watts
- 9.3 W
Dimensions
- Nominal Length
- 48 in
- Overall Length
- 48 in
- Bulb Dia.
- 1 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Linear LED, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,700 lm, Nominal Length 48 in, Shatter-Resistant No, Watts 9.3 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards cULus, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.