Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LinearLEDBulb, MedBi-Pin(G13), T8, 9.5W, 1PK

  • Mfr # LED9BDT8/G4/850XL

  • Zoro # G811119042


product price: $10.45
/ea
Sold in multiples of 20 for $209.00

Key Features

Voltage
120 to 277V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9BDT8/G4/850XL
Zoro #
G811119042
UPC #
10662049500124
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
9.5 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1,650 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Designation
LED9BDT8/G4/850XL
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Start Type
Instant
Standards
cULus, DLC
Shatter-Resistant
No
Bulb Power Source
Direct Wired
Color Rendering Index
80
Lamp Wiring
Double-End
Maximum Operating Temperature
45 Degrees C
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb UL Type
Type B
Dimming Type
No Dimming
Color Selectable
No
Lumen Selectable
No
UL 1993 Environmental Rating
Damp Location
Dimming Method
No Dimming
Incandescent Wattage Equivalency
28 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 9.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus, DLC, UL 1993 Environmental Rating Damp Location, Overall Length 48 in, Bulb Manufacturers Warranty Length 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.