Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Downlight Retrofit Kit: 6 in

  • Mfr # LRXR62X9SW

  • Zoro # G812840600


product price: $64.25
/ea

Key Features

Nominal Size
6 in
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120-277 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRXR62X9SW
Zoro #
G812840600
UPC #
-
Country of Origin
Malaysia

Dimensions

Nominal Size
6 in
Manufacturer Warranty Length
5 yr
Overall Height
5 7/16 in
Outside Diameter
7 3/4 in

Details

Item
Recessed Down Light Kit
Lighting Technology
LED
Lighting Certification
ENERGY STAR
Dimmable
Yes
Voltage
120-277 V AC
Rated Life
54,000 hr
Color Temperature
2700K, 3000K, 3500K, 4000K, 4500K
Color Rendering Index
90
Standards
ENERGY STAR, ETL
Fixture Type
Remodel
Series
Lumination(R)
Trim Style
Adapter Ring
Emergency Battery Backup
No
Includes Trim
Yes
Maximum Operating Temperature
77 Degrees F
Ceiling Type
Flat Ceiling
Includes
Junction Box
Compliance Type
CA Title 24
Light Output
1,100 lm, 1,500 lm, 2,500 lm
Housing Color
White
Dimming Method
0-10V
Trim Color
White
IC Rating
Non-IC
Maximum Wattage
48.2 W
Dimming Type
Step Dimming
Interconnection Capability
J-Box
Airtight
Yes

Description

Recessed Down Light Kit, Ceiling Type Flat Ceiling, Fixture Type Remodel, Nominal Size 6 in, Maximum Wattage 48.2 W, Light Output 1,100 lm, 1,500 lm, 2,500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 4500K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 7/16 in, Lighting Technology LED, IC Rating Non-IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Open, Series Lumination(R), Outside Diameter 7 3/4 in, Compliance Type CA Title 24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.