Shop LITHONIA LIGHTING

LEDHighBay, White, IBG, 255/8inL, 151/2inW

  • Mfr # IBG18000LMSEFAFLGNDHVOLTGZ1040K80CRIDWH
  • Zoro # G8345166

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
Up to 60 ft
Lighting Technology
LED
Lumens
18,531 lm
Light Distribution
General
Fixture Voltage
347V to 480V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IBG18000LMSEFAFLGNDHVOLTGZ1040K80CRIDWH
Zoro #
G8345166
UPC #
194994020776
Country of Origin
Mexico
Lighting Technology
LED
Lumens
18,531 lm
Light Distribution
General
Fixture Voltage
347V to 480V
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CSA Certified
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
106 W
LED Replacement For
(4) Lamp T5HO, (6) Lamp T8 HBF, 250W MH
Reflector Type
Enclosed
Fixture Lens Material
Acrylic
Emergency Back Up Battery
No
Color Rendering Index
80.0
Housing Color
White
Lamp Watts - Fixtures
105 W
Occupancy Sensor
No
Rated Life
60,000 hr
Fixture Mounting Type
Bracket, Chain, Cable, Hook, Pendant, Surface
Number of Light Bars
4
Fixture Housing Color
White
Lighting Certification
DesignLights Consortium (DLC)
Lumens per Watt
176 lm/W
Fixture Warranty
5 yr Limited Warranty
Fixture Lens Type
Clear
Item
LED High Bay
Fixture Rated Life
60,000 hr
Fixture Housing Material
Steel
Series
IBG
Fixture Temp. Range
-40 Degrees to 131 Degrees F
Fixture Series
IBG
Fixture Reflector Material
Acrylic
Reflector Material
Acrylic
Emergency Battery Backup
No
Voltage
347 to 480V AC
Housing Material
Steel
Dimmable
Yes
Ingress Protection Rating
Not Rated
For Bulb Base Type
Integrated LED
Bay Light Type
High Bay
Lens Material
Acrylic
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Housing Finish
Gloss
For Bulb Shape
Integrated LED
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Max. Ambient Temp.
131 Degrees F
Bulbs Included
Yes
CA Title 24 Compliant
No
Number of Bulbs
0
Min. Ambient Temp.
-40 Degrees F
Product Type
LED High Bay Fixture
Lumen Selectable
Not Selectable
Maximum Fixture Wattage
106 W
Color Selectable
Not Selectable
Mounting Style
Ceiling, Suspended
Light Output
18,531 lm
Ambient Temperature - Maximum
131 Degrees F
Ambient Temperature - Minimum
-40 Degrees F

Dimensions

Suggested Fixture Mounting Height
Up to 60 ft
Fixture Width
15 1/2 in
Fixture Length
25 5/8 in
Fixture Height
2 3/4 in
Overall Height
2 3/4 in
Overall Width
15 1/2 in
Overall Length
25 5/8 in
Nominal Size - Fixtures
1 ft x 2 ft
Suggested Fixture Mounting Height Range
40 to 60 ft.
Suggested Mounting Height - Maximum
30 ft
Nominal Length
25 5/8 in
Suggested Mounting Height - Minimum
12 ft
Wire Rope Length
25 5/8 in
Length
25 5/8 in

Description

Suggested Fixture Mounting Height 12 to 30 ft., 18,531 Lumens, Light Distribution General, Color Temperature 4000K, Lighting Technology LED, Standards CSA, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 347 to 480, Max. Fixture Wattage 106.0, Fixture Temp. Range -40 Degrees to 131 Degrees F, Color Rendering Index 80.0, Number of Light Bars 4, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Acrylic, Fixture Lens Material Acrylic, Lumens per Watt 176.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.