Zoro Homepage

TypeCLEDDriver, Current, 0-10V, 1PK

  • Mfr # LED/6-18/DR/D4L

  • Zoro # G914884632


product price: $47.19
/ea

Key Features

Environmental Rating
Damp Location
Length
9 1/2 in
Height
1 3/16 in
Input Voltage
120 to 347V AC
Output Voltage
26 to 34V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED/6-18/DR/D4L
Zoro #
G914884632
UPC #
662049525403
Country of Origin
Multiple

Dimensions

Length
9 1/2 in
Width
1 7/16 in
Height
1 3/16 in

Description

Type C LED Driver, Intended LED Usage Tubes, Number of Bulbs Supported 4, 120 to 347V AC Input Voltage, 26 to 34V DC Output Voltage, 0.53 A Output Current, 12 W Input Power, 9 1/2 in Length, 1 7/16 in Width, 1 3/16 in Height, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.