LED Bulb, A21 Lamp, 150 W Equivalent, GU24 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp

  • Mfr # 93129364

  • Zoro # G416037888


product price: $16.16
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129364
Zoro #
G416037888
UPC #
43168531412
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 22 W, Lamp Base: GU24, Lamp Shape: A21, Lamp Material: Plastic, Lumens: 2610 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 4.76 in L, Incandescent Equivalent: 150 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.