Zoro Homepage

LED Bulb, A21 Lamp, 60 W Equivalent, E26 Medium Lamp Base, Dimmable

  • Mfr # 93128968

  • Zoro # G316044856


product price: $18.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128968
Zoro #
G316044856
UPC #
43168523912
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 9 W, Lamp Base: E26 Medium, Lamp Shape: A21, Lamp Finish: Frosted, Lumens: 800 Lumens, Dimmable, Light Color: Daylight/RGB/Soft Light, Color Temperature: 2700 to 5000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Dimensions: 4.43 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.