Zoro Homepage

LED Bulb, A21 Lamp, 60 W Equivalent, Medium Lamp Base, Dimmable, Soft White, 2700 K Color Temp

  • Mfr # 93129723

  • Zoro # G716037816


product price: $58.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129723
Zoro #
G716037816
UPC #
43168540605
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 9 W, Lamp Base: Medium, Lamp Shape: A21, Lumens: 760 Lumens, Dimmable: Dimmable, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 80, Average Life: 25,000 hr, Dimensions: 4.76 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.