Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave G16.5, 4.5W, Dimmable, 90CRI, 350 Lumen, 2700K, 15000 Life, Medium, Frosted
- Mfr # LED4.5G16.5DIM927F13YTL
- Zoro # G521733156
product price:Â
$
4.15
/ea
Sold in multiples of 8 for
$33.20
Key Features
Watts
4.50 W
Dimmable
Yes
CRI
90
Lighting Technology
LED
Light Color
Frosted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED4.5G16.5DIM927F13YTL
- Zoro #
- G521733156
- UPC #
- 046135407994
- Country of Origin
- China
Details
- Watts
- 4.50 W
- Dimmable
- Yes
- CRI
- 90
- Lighting Technology
- LED
- Light Color
- Frosted
- Voltage
- 120V
- Bulb Housing
- Soft Glass
- Color Temperature
- 2700 K
- Bulb Shape
- G16.5
- Wattage Equivalency
- 40 W
- Rated Life
- 15,000 hr
- Bulb Base Type
- E26 Medium
- Lumens
- 350
Description
LED4.5G16.5DIM927F13YTLBL2 8/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.