Zoro Homepage

LED Bulb, Linear, T25 Lamp, 300 W Equivalent, E26 Lamp Base, Soft White Light, 2700 K Color Temp

  • Mfr # 93128935

  • Zoro # G716038080


product price: $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128935
Zoro #
G716038080
UPC #
43168523516
Country of Origin
China

Description

GE LED Bulb, Linear, Wattage Rating: 33 W, 120 V, Lamp Base: E26, Lamp Shape: T25, Lumens: 4500 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Average Life: 15,000 hr, Beam Angle: 0 deg, Dimensions: 3 in L, Incandescent Equivalent: 300 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.