Zoro Homepage

LED Bulb, PAR38 Lamp, 150 W Equivalent, E26 Medium Lamp Base, Dimmable, 3000 K Color Temp

  • Mfr # 93128005

  • Zoro # G416037734


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93128005
Zoro #
G416037734
UPC #
43168458931
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 17 W, Lamp Base: E26 Medium, Lamp Shape: PAR38, Lumens: 1500 Lumens, Dimmable, Color Temperature: 3000 K, Color Rendering Index CRI: 82, Average Life: 25,000 hr, Beam Angle: 40 deg, Dimensions: 5.16 in L, Incandescent Equivalent: 150 W, Efficiency: 88.2 Lumens/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.