Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-185-8367 replacement light bulb lamp, 2PK
Mfr # 6240-00-185-8367 NATIONAL STOCK NUMBER NSN
Zoro # G110165122
product price:Â
$
123.99
/pk of 2, $62.00/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Bulb Base Type
E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Bulb Shape
ED24
Watts
160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6240-00-185-8367 NATIONAL STOCK NUMBER NSN
- Zoro #
- G110165122
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120 V
- Bulb Base Type
- E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape
- ED24
- Watts
- 160
Description
Replacement for National Stock Number NSN 6240-00-185-8367 replacement light bulb lamp 2 Pack