LED Bulb, Specialty, T4 Lamp, G8 Lamp Base, Dimmable, Clear, Soft White Light, 3000 K Color Temp

  • Mfr # 93129011

  • Zoro # G916038125


product price: $13.35
/ea
Sold in multiples of 4 for $53.40

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93129011
Zoro #
G916038125
UPC #
43168524520
Country of Origin
China

Description

GE LED Bulb, Specialty, Wattage Rating: 4 W, 120 V, Lamp Base: G8, Lamp Shape: T4, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 400 Lumens, Dimmable, Light Color: Soft White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Beam Angle: 0 deg, Dimensions: 0.6 in Dia x 3 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.