LED Bulb, T4 Lamp, 20 W Equivalent, GY8.6 Lamp Base, Clear, Soft White Light, 3000 K Color Temp

  • Mfr # 93129031

  • Zoro # G016037738


product price:  $9.39
/ea
Sold in multiples of 4 for $37.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93129031
Zoro #
G016037738
UPC #
43168524827
Country of Origin
China

Description

GE LED Bulb, Wattage Rating: 2 W, Lamp Base: GY8.6, Lamp Shape: T4, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 170 Lumens, Light Color: Soft White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 15,000 hr, Incandescent Equivalent: 20 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.