LED Bulb, T5 Lamp, Miniature Bi-Pin Lamp Base, Cool White/Daylight/Sunshine Light
- Mfr # 93129789
- Zoro # G622913914
product price:Â
$
22.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93129789
- Zoro #
- G622913914
- UPC #
- 043168541435
- Country of Origin
- China
Description
GE LED Bulb, Wattage Rating: 5 W, Lamp Base: Miniature Bi-Pin, Lamp Shape: T5, Lamp Material: Acrylic, Lumens: 500 Lumens, Light Color: Cool White/Daylight/Sunshine, Color Temperature: 4000, 5000, 6500 K, Color Rendering Index (CRI): 80, Average Life: 36,000 hr, Dimensions: 12 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.