Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED21T8/DR/D4L
Zoro #
G9699415
UPC #
043168620307
Country of Origin
China
Dimensions
Width
1 11/16 in
Height
3 3/8 in
Details
Ballast Item
LED Driver
Output Current
0.62 to 4.0AAC
Ballast Dimming Type
0-10V Dimming
Environmental Rating
Damp Rated
Input Power
21 W
Input Current
50/60Hz
Ambient Temp. Range
-4 Degrees to 113 Degrees F
Input Voltage
120 to 277V AC
Item
LED Driver
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Power Output
26 to 34V DC
Power Factor
0.90
Output Voltage
26 to 34V DC
Ballast Dimming
Yes
Dimming
Yes
Number of Fixtures
1
Number of Bulbs Supported
4
Description
LED Driver, Number of Bulbs Supported 4, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 50/60Hz Input Current, 0.62 to 4.0AAC Output Current, 21 W Input Power, 26 to 34V DC Power Output, 10 1/2 in Length, 1 11/16 in Width, 3 3/8 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.