LED Light Bulb, Spot and Flood, 65 W Equivalent, E26 Medium Screw-In Lamp Base, Yes, Frosted, 6PK

  • Mfr # 46975

  • Zoro # G022433845


product price: $57.15
/pk 6, $9.53/ea

Key Features

CRI
90
Voltage Rating
120 V
Dimensions
3.75 in Dia x 5 in L
Light Color
Soft White
Color Temp.
2700 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46975
Zoro #
G022433845
UPC #
043168469753
Country of Origin
China

Dimensions

Dimensions
3.75 in Dia x 5 in L

Details

CRI
90
Voltage Rating
120 V
Light Color
Soft White
Color Temp.
2700 K
Type
Spot and Flood
Lamp Base
E26 Medium Screw-In
Lamp Finish
Frosted
Lumens
700 Lumens
Wattage Rating
8 W
Lamp Material
Plastic
Lamp Shape
BR30
Wattage Equivalency
65 W
Average Life
10000hr
Dimmable
Dimmable

Description

GE LED Light Bulb, Spot and Flood, Wattage Rating: 8 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: BR30, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 700 Lumens, Dimmable: Yes, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Dimensions: 3.75 in Dia x 5 in L, Incandescent Equivalent: 65 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.