LED Light Bulb, Spot and Flood, BR30 Lamp, 65 W Equivalent, E26 Medium Screw-In, Yes, Frosted, 6PK

  • Mfr # 46976

  • Zoro # G422433797


product price:  $57.15
/pk 6, $9.53/ea

Key Features

CRI
90
Lamp Finish
Frosted
Dimmable
Dimmable
Lumens
650 Lumens
Color Temp.
5000 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46976
Zoro #
G422433797
UPC #
043168469760
Country of Origin
China

Dimensions

Dimensions
3.75 in Dia x 5.37 in L

Details

CRI
90
Lamp Finish
Frosted
Dimmable
Dimmable
Lumens
650 Lumens
Color Temp.
5000 K
Lamp Base
E26 Medium Screw-In
Wattage Rating
8 W
Light Color
Daylight
Average Life
10000hr
Lamp Shape
BR30
Type
Spot and Flood
Wattage Equivalency
65 W
Lamp Material
Plastic
Voltage Rating
120 V

Description

GE LED Light Bulb, Spot and Flood, Wattage Rating: 8 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: BR30, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 650 Lumens, Dimmable: Yes, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Dimensions: 3.75 in Dia x 5.37 in L, Incandescent Equivalent: 65 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.