Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
LED Natural TruWave B10, 5.5W, Dimmable, 90CRI, 500 Lumen, 2700K, 15000 Life, Medium, Frosted
- Mfr # LED5.5B10BENTDIMF92713YTL
- Zoro # G221733081
product price:Â
$
3.95
/ea
Sold in multiples of 12 for
$47.40
Key Features
Watts
5.50 W
CRI
90
Lighting Technology
LED
Rated Life
15,000 hr
Lumens
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED5.5B10BENTDIMF92713YTL
- Zoro #
- G221733081
- UPC #
- 046135407833
- Country of Origin
- China
Details
- Watts
- 5.50 W
- CRI
- 90
- Lighting Technology
- LED
- Rated Life
- 15,000 hr
- Lumens
- 500
- Voltage
- 120V
- Bulb Housing
- Soft Glass
- Wattage Equivalency
- 60 W
- Light Color
- Frosted
- Bulb Shape
- B10
- Bulb Base Type
- E26 Medium
- Dimmable
- Yes
- Color Temperature
- 2700 K
Description
LED5.5B10BENTDIMF92713YTLBL2 12/CS 2/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.