LED Light Bulb, Spot and Flood, BR40 Lamp, 65 W Equivalent, Yes, Frosted, 3PK
- Mfr # 46991
- Zoro # G722914064
product price:Â
$
53.39
/pk of 3, $17.80/ea
Key Features
Type
Spot and Flood
Voltage
120 V
Wattage Equivalency
65 W
CRI
90
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46991
- Zoro #
- G722914064
- UPC #
- 043168469913
- Country of Origin
- China
- Type
- Spot and Flood
- Voltage
- 120 V
- Wattage Equivalency
- 65 W
- CRI
- 90
- Dimmable
- Yes
- Light Color
- Daylight
- Lamp Material
- Plastic
- Rated Life
- 10000 hr
- Lumens
- 950 lm
- Color Temperature
- 5000 K
- Wattage Rating
- 11.5 W
- Lamp Finish
- Frosted
- Lamp Base
- E26 Medium Screw-In
- Lamp Shape
- BR40
Dimensions
- Dimensions
- 5 in Dia x 6.34 in L
Description
GE LED Light Bulb, Spot and Flood, Wattage Rating: 11.5 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: BR40, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 950 Lumens, Dimmable: Yes, Light Color: Daylight, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Dimensions: 5 in Dia x 6.34 in L, Incandescent Equivalent: 65 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.