LED Light Bulb, Spot and Flood, PAR38 Lamp, 90 W Equivalent, Yes, Opaque, 6PK
- Mfr # 46993
- Zoro # G622913990
product price:Â
$
83.15
/pk of 6, $13.86/ea
Key Features
Lamp Material
Plastic
Lumens
1,200 lm
Beam Angle
40 deg
Dimensions
4.8 in Dia x 5.16 in L
Wattage Equivalency
90 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46993
- Zoro #
- G622913990
- UPC #
- 043168469937
- Country of Origin
- China
Dimensions
- Dimensions
- 4.8 in Dia x 5.16 in L
Details
- Lamp Material
- Plastic
- Lumens
- 1,200 lm
- Beam Angle
- 40 deg
- Wattage Equivalency
- 90 W
- Voltage
- 120V
- Rated Life
- 10,000 hr
- Dimmable
- Yes
- Lamp Finish
- Opaque
- CRI
- 90
- Color Temperature
- 3000 K
- Light Color
- Warm White
- Lamp Shape
- PAR38
- Type
- Spot and Flood
- Lamp Base
- E26 Medium Screw-In
Description
GE LED Light Bulb, Spot and Flood, Wattage Rating: 15 W, 120 V, Lamp Base: E26 Medium Screw-In, Lamp Shape: PAR38, Lamp Material: Plastic, Lamp Finish: Opaque, Lumens: 1200 Lumens, Dimmable: Yes, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index (CRI): 90, Average Life: 10,000 hr, Beam Angle: 40 deg, Dimensions: 4.8 in Dia x 5.16 in L, Incandescent Equivalent: 90 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.