LED Tube Light Bulb, Specialty, T8 Lamp, Bi-Pin Lamp Base, Clear

  • Mfr # 37136

  • Zoro # G516038143


product price: $27.25
/ea
Sold in multiples of 6 for $163.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37136
Zoro #
G516038143
UPC #
43168371360
Country of Origin
China

Description

GE LED Tube Light Bulb, Specialty, Wattage Rating: 8 W, Lamp Base: Bi-Pin, Lamp Shape: T8, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 800 Lumens, Light Color: Warm White, Color Temperature: 3000 K, Color Rendering Index CRI: 80, Average Life: 36,000 hr, Dimensions: 1 in Dia x 24 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.