
Light Bulb, 13 W, T5 Lamp, G5 Miniature Bi-Pin Lamp Base, 850 Lumens, 4100 K Color Temp
Mfr # 49333
Zoro # G716092099
product price:Â $11.45
/ea
Sold in multiples of 5 for $57.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49333
Zoro #
G716092099
UPC #
43168493338
Country of Origin
China
Description
GE Light Bulb, Linear, Wattage Rating: 13 W, Lamp Base: G5 Miniature Bi-Pin, Lamp Shape: T5, Lamp Material: Sodalime Glass, Lumens: 850 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 5000 hr, Dimensions: 0.62 in Dia x 21 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.