
Light Bulb, 200 W, A21 Lamp, E26 Medium Lamp Base, 3780 Lumens, 2800 K Color Temp, Soft White Light
Mfr # 16069
Zoro # G616037909
product price: $7.69
/eaSold in multiples of 2 for $15.38
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16069
Zoro #
G616037909
UPC #
43168904568
Country of Origin
China
Description
GE Light Bulb, Decorative, Wattage Rating: 200 W, 120 V, Lamp Shape: A21, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 3780 Lumens, Lumens Efficiency: 18 Lumens/W, Light Color: Soft White, Color Temperature: 2800 K, Color Rendering Index CRI: 100, Average Life: 750 hr, Dimensions: 2.62 in Dia x 5.37 in L, Filament Type: CC-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.