Light Bulb, 22 W, T9 Circline Lamp, G10q 4-Pin Lamp Base, 1100 Lumens, 4100 K Color Temp

  • Mfr # 33774

  • Zoro # G316092079


product price:  $20.55
/ea
Sold in multiples of 12 for $246.60

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33774
Zoro #
G316092079
UPC #
43168980388
Country of Origin
China

Description

GE Light Bulb, Linear, Wattage Rating: 22 W, Lamp Base: G10q 4-Pin, Lamp Shape: T9 Circline, Lamp Material: Lead Glass, Lumens: 1100 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 12,000 hr, Start Type: Rapid, Dimensions: 1.22 in Dia x 8.25 in L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.