Light Bulb, 25 W, G16.5 Lamp, E12 Candelabra Lamp Base, 180 Lumens, 2500 K Color Temp, Soft White

  • Mfr # 44412

  • Zoro # G816092098


product price:  $5.66
/pk 2, $2.83/ea
Sold in multiples of 6 for $33.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44412
Zoro #
G816092098
UPC #
43168918398
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 25 W, 120 V, Lamp Shape: G16.5, Lamp Base: E12 Candelabra, Lumens: 180 Lumens, Light Color: Soft White, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1500 hr, Dimensions: 2-1/2 in Dia x 3 in L, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.