Light Bulb, 25 W, G16.5 Lamp, E12 Candelabra Lamp Base, 220 Lumens, 2500 K Color Temp, Soft White

  • Mfr # 17722

  • Zoro # G016066998


product price:  $6.55
/pk 2, $3.28/ea
Sold in multiples of 6 for $39.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17722
Zoro #
G016066998
UPC #
43168918381
Country of Origin
China

Description

GE Light Bulb, Decorative, Wattage Rating: 25 W, 120 V, Lamp Shape: G16.5, Lamp Base: E12 Candelabra, Lamp Material: Soft Glass, Lumens: 220 Lumens, Dimmable, Light Color: Soft White, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 2.06 in Dia x 3 in L, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.