Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 25 W, T10 Lamp, E26 Medium Lamp Base, 250 Lumens, 2500 K Color Temp, Soft White Light

  • Mfr # 45144

  • Zoro # G716092082


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45144
Zoro #
G716092082
UPC #
43168909051
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 25 W, 130 V, Lamp Shape: T10, Lamp Base: E26 Medium, Lumens: 250 Lumens, Light Color: Soft White, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1000 hr, Dimensions: 0.62 in Dia x 5.6 in L, Filament Type: C-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.