Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 25 W, T6.5 Lamp, E17 Intermediate Lamp Base, 200 Lumens, 2500 K Color Temp

  • Mfr # 44727

  • Zoro # G416067014


product price: $5.89
/ea
Sold in multiples of 30 for $176.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44727
Zoro #
G416067014
UPC #
43168907118
Country of Origin
China

Description

GE Light Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: T6.5, Lamp Base: E17 Intermediate, Lamp Finish: Clear, Lumens: 200 Lumens, Lumens Efficiency: 17 Lumens/W, Color Temperature: 2500 K, Color Rendering Index CRI: 100, Average Life: 1000 hr, Dimensions: 5-1/2 in L, Filament Type: C-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.