Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 30 W, R20 Lamp, E26 Medium Lamp Base, 180 Lumens, 2600 K Color Temp, Soft White Light

  • Mfr # 14891

  • Zoro # G416092078


product price: $8.15
/ea
Sold in multiples of 6 for $48.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14891
Zoro #
G416092078
UPC #
43168906623
Country of Origin
China

Description

GE Light Bulb, Floodlight, Wattage Rating: 30 W, 120 V, Lamp Shape: R20, Lamp Base: E26 Medium, Lamp Material: Soft Glass, Lumens: 180 Lumens, Lumens Efficiency: 7 Lumens/W, Light Color: Soft White, Color Temperature: 2600 K, Average Life: 2000 hr, Beam Spread: Flood, Dimensions: 2.5 in Dia x 3.93 in L, Filament Type: CC-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.