Shop GE
Create Account
Light Bulb, 32 W, T9 Circline Lamp, G10q 4-Pin Lamp Base, 1950 Lumens, 4100 K Color Temp
- Mfr # 33890
- Zoro # G816067027
product price:Â
$
14.39
/ea
Sold in multiples of 12 for
$172.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33890
- Zoro #
- G816067027
- UPC #
- 43168980401
- Country of Origin
- China
Description
GE Light Bulb, Linear, Wattage Rating: 32 W, 230 V, Lamp Base: G10q 4-Pin, Lamp Shape: T9 Circline, Lamp Material: Lead Glass, Lumens: 1950 Lumens, Light Color: Cool White, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 12,000 hr, Start Type: Rapid, Dimensions: 1.22 in Dia x 12 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.