Shop WESTINGHOUSE
See all product information
Create Account
20 W MR11 Spotlight Halogen Bulb 180 lm White 1 pk
- Mfr # 0474800
- Zoro # G5503560
product price:
$
7.69
/ea
Key Features
Voltage
12
Bulb Base Type
GU4
Bulb Shape
MR11
Lumens
180
Bulb Primary Application
Spot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0474800
- Zoro #
- G5503560
- UPC #
- 30721047480
- Country of Origin
- China
- Voltage
- 12
- Bulb Base Type
- GU4
- Bulb Shape
- MR11
- Lumens
- 180
- Bulb Primary Application
- Spot
- ANSI Code
- FTB
- Light Appearance
- 2800
- Features
- Lensed
- Beam Spread
- 12 Degrees
- Wattage
- 20
- Candle Power
- 700
- Rated Hours
- 2000
Description
MR11 halogen low voltage light bulbs produce a bright white light and feature excellent beam control for accent or ambient lighting. The MR11 bulb offers long life compared to incandescent light bulbs. These bulbs are ideal for use in retail or home lighting applications.
- • Bright white light, efficient and long life lasts up to an average of 2000 hours
- • For use in desk lamps, retail display cases, track, recessed and landscape lighting
- • Completely dimmable
- •
- •
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.