100W Mercury Vapor HID Bulb, E26 Base, Clear
- Mfr # S2234
- Zoro # G723397187
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Key Features
Bulb Shape
PAR30
Watts
39 W
Type
Dimmable, Short Neck, Lensed
Rated Life
1,500 hr
Max. Overall Bulb Length
3.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2234
- Zoro #
- G723397187
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Overall Bulb Length
- 3.63 in
Details
- Bulb Shape
- PAR30
- Watts
- 39 W
- Type
- Dimmable, Short Neck, Lensed
- Rated Life
- 1,500 hr
- Lumens
- 530 lm
- Bulb Base Type
- E26 Medium
- Color Temperature
- 2900 K
- Voltage
- 120V
Description
3.75 in x 3.63 in, 39 W, 120 V, 530 Lumen, 2900 K Warm White, 100 CRI, 1500 Hr Life, 34D Beam Spread, Clear, CC-8 Filament, E26 Medium Base, PAR30, Dimmable, Narrow Flood Spot, Lensed, DA Location, 50 W Incandescent Equivalent, Halogen LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.