Zoro Homepage

Light Bulb, 40 W, R14 Lamp, E17 Intermediate Lamp Base, 280 Lumens, 2500 K Color Temp

  • Mfr # 25777

  • Zoro # G616067005


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25777
Zoro #
G616067005
UPC #
43168257770
Country of Origin
China

Description

GE Light Bulb, Spotlight, Wattage Rating: 40 W, 120 V, Lamp Shape: R14, Lamp Base: E17 Intermediate, Lamp Material: Glass, Lumens: 280 Lumens, Color Temperature: 2500 K, Average Life: 1500 hr, Beam Angle: Spot, Beam Spread: Spot, Dimensions: 1-3/4 in Dia, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.