Light Strip, 120 V, 18 W, LED Lamp, 2000 to 7000 K Color Temp

  • Mfr # 93131897

  • Zoro # G616038142


product price: $51.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93131897
Zoro #
G616038142
UPC #
43168567336
Country of Origin
Viet Nam

Description

The GE Cync Full Color Dynamic Effects indoor smart light strips provides scheduling, light shows, music sync, millions of colors and segment light control to enhance the vibe of any space. Create custom schedules to turn on and off at specific times or when away from home through the Cync app, powered by Savant - no hub needed. Select from a wide range of white color tones from 2000 to 7000 K and pinpoint the ideal white light. Enhance the vibe in the room with dynamic lighting effects and syncing to music to create the ideal atmosphere for entertaining for a party, gaming or working out. These lights are also ideal for easily changing up holiday decor throughout the seasons. The smart Wi-Fi light strip also allows voice control with Amazon Alexa and Google Assistant smart home devices when your hands are full. This Wi-Fi smart light connects directly to a 2.4 GHz Wi-Fi connection via the Cync app, powered by Savant with no additional hardware needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.