Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE LIGHTING 40W, A15 Incandescent Light Bulb

  • Mfr # 40A15 CD

  • Zoro # G2772637


product price: $3.29
/ea

Key Features

Voltage
120V AC
Watts
40 W
Bulb Shape
A15
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A15 CD
Zoro #
G2772637
UPC #
043168907071
Country of Origin
China

Dimensions

Max Overall Bulb Length
3-1/2"
Light Bulb Dia.
1-7/8"
Max. Overall Bulb Length
3-1/2"
Overall Length
3 1/2 in
Bulb Dia.
1 7/8 in

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
40 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A15
Light Appearance
1000 to 2699K, Very Warm White
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2600K
Dimmable
Yes
Lumens
415 lm
Bulb Color Temp.
2700K
Rated Life
1,500 hr
Light Technology
Incandescent
Rough Service
Yes
Bulb Designation
40A15 CD
Bulb Type
Standard
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Average Bulb Life
1500 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Clear
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Bulb Technology
Incandescent
Wattage Equivalency
40W INC
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Color Tuning
No
Color Rendering Index
100
Light Color
White
Special Features
Appliance

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass/Metal, Bulb Shape A15, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2600K, Lumens 415 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service Yes, Special Features Appliance, Indoor/Outdoor Usage Indoor Only, Overall Length 3 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.