Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CFL Ballast, Electronic, 68W, 120/277V

  • Mfr # GEC240MAX-A

  • Zoro # G2111821


product price: $35.19
/ea

Key Features

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
40
Ballast Voltage
120-277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEC240MAX-A
Zoro #
G2111821
UPC #
043168714358
Country of Origin
China

Dimensions

Height
1 1/4 in
Dimension Reference
A16
Width
1 3/4 in
Length
9 1/2 in

Details

Ballast Item
CFL Ballast
Ballast Type
Electronic
Ballast Lamp Type
Compact Fluorescent
Ballast Max. Lamp Watts
40
Ballast Voltage
120-277
Ballast Max. Number of Lamps
2
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Watts
68W
Total Harmonic Distortion
10 %
Min. Starting Temp.
0 Degrees F
Special Features
Low Profile Case
Power Factor
Greater than or Equal to 0.95
Ballast Lamp Watts
40
Number of F40BX Lamps
2
Light Output
Normal
Wiring Type
Parallel
Ballast Factor
0.99
Ballast Family
UltraMax(R)
Item
CFL Ballast
Base Type
4 Pin
Fixture Ballast Type
Electronic
Ballast Bulb Type
PL-C, T5, T8
Starter Required
No
Input Voltage
120 to 277V AC
CA Title 20 Compliant
No
Includes
Lead Wire, Mounting Plate
Standards
cUL Listed, Type HL, UL Type HL, No PCB's, RoHS Compliant
Operating Amps @ 120V
0.59 A
Thermal Protection
No
Brand and Series
UltraMax(R)
Dimming Range
No Dimming
Number of Bulbs Supported
2
Max. Operating Temp.
104 Degrees F
Bulb Base Type
4-Pin (GX24q), (G24q), (2g11)
Frequency
50/60 Hz
Dimming Type
No Dimming
Max. Bulb Watts
40 W
Dimming Method
No Dimming
Dimming
No
Lamp Types Supported
(1 or 2) F40BX
Voltage
120/277

Description

UltraMax(R), Electronic, CFL Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 40 W, Ballast Bulb Type PL-C, T5, T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.