Lighting Contactor Aux Contact Block, 2P
Mfr # CR460XB2
Zoro # G2443637
product price: $37.65
/eaKey Features
Number of Poles
2
Voltage
600 V AC/250 V DC
Starter Size
30A
Number of NC Aux. Contacts
Position Dependent
Max. Contact Blocks (No.)
See Instructions for Maximum Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR460XB2
Zoro #
G2443637
UPC #
-
Country of Origin
Multiple
Dimensions
Starter Size
30A
Details
Item
Auxiliary Contact Block
Number of Poles
2
Voltage
600 V AC/250 V DC
Number of NC Aux. Contacts
Position Dependent
Max. Contact Blocks (No.)
See Instructions for Maximum Contacts
Number of Contacts
2
Amps
10 A
Number of NO Aux. Contacts
Position Dependent
For Use With
GE Series CR463 Contactors
Mounting
Front
Number of Normally Closed Contacts
2
Maximum Voltage Rating
250V DC, 600V AC
Current AC
10 A
Number of Normally Open Contacts
2
Compatible with Series
CR460 Lighting Contactors
Description
Auxiliary Contact Block, Current AC 10 A, Number of Poles 2, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 250V DC, 600V AC, Number of Normally Closed Contacts 2, Compatible with Series CR460 Lighting Contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.