Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GE LIGHTING 300W, PS35 Incandescent Light Bulb

  • Mfr # 300/IF

  • Zoro # G2904273


product price: $17.95
/ea

Key Features

Voltage
130V AC
Watts
300 W
Bulb Base Type
Mogul Screw (E39)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
PS35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300/IF
Zoro #
G2904273
UPC #
043168210799
Country of Origin
Multiple

Dimensions

Light Bulb Dia.
4-3/8"
Max. Overall Bulb Length
9-3/8"
Max Overall Bulb Length
9-3/8"
Overall Length
9 3/8 in
Bulb Dia.
4 3/8 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
300 W
Bulb Base Type
Mogul Screw (E39)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
PS35
Lighting Technology
Incandescent
Bulb Housing
Glass/Metal
Color Temperature
2800K
Dimmable
Yes
Lumens
5,820 lm
Bulb Color Temp.
2700K
Rated Life
1,000 hr
Light Technology
Incandescent
Average Bulb Life
1000 hr.
Bulb Type
Standard
Three-Way
No
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Designation
300/IF
Bulb Finish
Frosted
Wattage Equivalency
300W INC
Overall Bulb Base Type
Mogul Screw
Overall Bulb Shape
PS
Color Tuning
No
Light Color
White
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass/Metal, Bulb Shape PS35, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2800K, Lumens 5,820 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 130V AC, Watts 300 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Overall Length 9 3/8 in, Standards Meets 2012 Lighting Legislation Energy Standards

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.