Zoro Homepage

LED 12W, PAR30, Med, E26, 25D, Fl, Bulb Color Temp.: 2700K

  • Mfr # LED12DP30RW92725

  • Zoro # G3229313


product price: $16.19
/ea
Sold in multiples of 6 for $97.14

Key Features

Voltage
1V
Watts
12W
Bulb Base Type
Medium Screw
Bulb Shape
PAR30
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12DP30RW92725
Zoro #
G3229313
UPC #
043168843928
Country of Origin
China

Dimensions

Length
12.44 inches

Details

Item
LED 12W,PAR30,Med,E26,25D,Fl
Voltage
1V
Watts
12W
Bulb Base Type
Medium Screw
Bulb Shape
PAR30
Color Temperature
2700K
Dimmable
Yes
Lumens
850
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Type
Flood and Spot
Light Appearance
2700K, White
Color Rendering Index
90
Bulb Beam Angle
25°
Wattage Equivalency
3800W HAL

Description

LED 12W,PAR30,Med,E26,25D,Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.