Zoro Homepage

LED 14W, U6, Med Bi-Pin, G13, Type C

  • Mfr # LED14T8/U/835

  • Zoro # G3229928


product price: $23.59
/ea
Sold in multiples of 15 for $353.85

Key Features

Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED14T8/U/835
Zoro #
G3229928
UPC #
043168280846
Country of Origin
China

Dimensions

Length
23.43

Details

Item
Linear LED Bulb
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3500K
Dimmable
Yes
Lumens
1700
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Standards
UL Listed, DLC Listed
Wattage Equivalency
3800W HAL
Color Rendering Index
80
Shatter-Resistant
Yes
Dimming Method
Continuous Dimming
Dimming Type
0-10V
Lighting Certification
DesignLights Consortium (DLC)
Bulb UL Type
Type C

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Watts 14 W, Light Technology LED, Bulb UL Type Type C, Dimming Type 0-10V, Dimming Method Continuous Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.