Zoro Homepage

LED 18W, PAR30L, Med, E26, 25D, Fl

  • Mfr # LED18P30LW83025

  • Zoro # G3229307


product price: $34.19
/ea
Sold in multiples of 6 for $205.14

Key Features

Voltage
120v
Watts
18 W
Bulb Shape
PAR30L
Dimmable
Yes
Lumens
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18P30LW83025
Zoro #
G3229307
UPC #
043168750912
Country of Origin
China

Dimensions

Length
12.55 inches

Details

Item
Compact LED Bulb
Voltage
120v
Watts
18 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR30L
Color Temperature
3000K
Dimmable
Yes
Lumens
1800
Light Technology
LED
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Type
Flood and Spot
Bulb Beam Angle
25 Degrees
Color Rendering Index
80
Wattage Equivalency
3800W HAL
Dimming Type
0-10V
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming

Description

LED,18 W,PAR30L,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.