Zoro Homepage

LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3000K

  • Mfr # LED18D38W3930/25

  • Zoro # G3229392


product price: $23.99
/ea
Sold in multiples of 6 for $143.94

Key Features

Voltage
1V
Watts
18W
Bulb Shape
PAR38
Dimmable
Yes
Lumens
1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED18D38W3930/25
Zoro #
G3229392
UPC #
043168929332
Country of Origin
China

Dimensions

Length
16.57 inches

Details

Item
LED 18W,PAR38,Med,E26,25D,Fl
Voltage
1V
Watts
18W
Bulb Base Type
Medium Screw
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
Yes
Lumens
1350
Rated Life
25,000 hr
Light Technology
LED
Light Distribution
Narrow Flood, 25 Degrees Beam Angle
Type
Flood and Spot
Light Appearance
3000K, White
Bulb Beam Angle
25°
Color Rendering Index
92
Wattage Equivalency
3800W HAL
Indoor/Outdoor Usage
Indoor and outdoor Floodlight

Description

LED 18W,PAR38,Med,E26,25D,Fl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.