Zoro Homepage

LED 7W, R20, Med, E26, White

  • Mfr # LED7DR20/850

  • Zoro # G3229158


product price: $5.85
/ea
Sold in multiples of 6 for $35.10

Key Features

Voltage
120v
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
R20
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DR20/850
Zoro #
G3229158
UPC #
043168382731
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
7 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
R20
Color Temperature
5000K
Dimmable
Yes
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
5000K, White
Type
Standard
Wattage Equivalency
3800W HAL
Light Color
White
Lighting Certification
Unrated
Dimming Method
Continuous Dimming
Dimming Type
0-10V

Description

LED,7 W,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.