LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft., Bulb Color Temp.: 3000K

  • Mfr # LED8ET8/G/2/830

  • Zoro # G3229803


product price:  $12.75
/ea
Sold in multiples of 20 for $255.00

Key Features

Watts
8W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes (with Compatible Dimming Ballasts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED8ET8/G/2/830
Zoro #
G3229803
UPC #
043168357753
Country of Origin
China

Dimensions

Length
26.56

Details

Item
LED 8W,T8,Med Bi-Pin,G13,Glass,2 ft.
Watts
8W
Bulb Base Type
G13 Bi-Pin
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
Yes (with Compatible Dimming Ballasts)
Lumens
1300
Rated Life
70,000 hr.
Light Technology
LED
Type
Tube
Wattage Equivalency
3800W HAL
Color Rendering Index
80

Description

LED 8W,T8,Med Bi-Pin,G13,Glass,2 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.