LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft.

  • Mfr # LED8ET8/G/2/835

  • Zoro # G3229849


product price:  $12.75
/ea
Sold in multiples of 20 for $255.00

Key Features

Voltage
120 to 277V AC
Watts
8 W
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED8ET8/G/2/835
Zoro #
G3229849
UPC #
043168357760
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Length
24 in
Nominal Length
2 ft
Overall Length
24 in
Bulb Dia.
1 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
8 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,350 lm
Rated Life
70,000 hr
Light Technology
LED
Type
Tube
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Light Distribution
Very Wide Flood
Standards
cULus Classified
For Enclosed Fixtures
Yes
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Color Rendering Index
80
Energy Star Compliant
No
Bulb Beam Angle
270 Degrees
Rough Service
No
High Output
No
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
17 W LFL
Bulb Designation
LED8ET8/G/2/835
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Light Color
White
Bulb Start Type
Instant
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
17 W
Maximum Operating Temperature
113 Degrees F
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 17 W, Lumens 1,350 lm, Nominal Length 2 ft, Watts 8 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.