LED, 9 W, BR25, 4-Pin (G24q-3)

  • Mfr # LED9G24Q-V/835
  • Zoro # G5891118
product price: 
$
17.15
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
BR25
Bulb Housing
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LED9G24Q-V/835
Zoro #
G5891118
UPC #
043168339742
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
3 1/8 in
Overall Length
5 7/8 in
Length
5 7/8 in
Wire Rope Length
5 7/8 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
BR25
Bulb Housing
Polycarbonate
Color Temperature
3500K
Dimmable
No
Lumens
1,200 lm
Rated Life
50,000 hr
Light Technology
LED
Color Rendering Index
80
Three-Way
No
Energy Star Compliant
No
Rough Service
No
Light Distribution
Flood
Bulb Power Source
Plug and Play, Requires Separate Ballast
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Primary Application
General Purpose
Standards
cULus
For Enclosed Fixtures
Yes
Wattage Equivalency
26W CFL
Bulb Designation
LED9G24Q-V/835
High Output
No
Bulb Beam Angle
120 Degrees
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
UL 1993 Environmental Rating
Damp Location
Incandescent Wattage Equivalency
26 W
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Color Selectable
No

Description

LED,9 W,BR25,4-Pin (G24q-3)

Ratings & reviews