Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, 500 lm, 3000K Color Temp., 12V

  • Mfr # LED6.5DMR16W83025

  • Zoro # G7272041


product price: $14.25
/ea

Key Features

Voltage
12 V
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED6.5DMR16W83025
Zoro #
G7272041
UPC #
043168932226
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Overall Length
1 5/6 in
Bulb Dia.
2 in
Length
1-13/16 in

Details

Item
Compact LED Bulb
Voltage
12 V
Watts
6.5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Bulb Housing
Polycarbonate
Color Temperature
3000K
Dimmable
Yes
Lumens
520 lm
Rated Life
25,000 hr
Light Technology
LED
Three-Way
No
For Enclosed Fixtures
No
Bulb Beam Angle
25 Degrees
High Output
No
Energy Star Compliant
Yes
Rough Service
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Bulb Finish
Clear
Color Rendering Index
82
Wattage Equivalency
50W HAL
Light Distribution
Flood
Bulb Primary Application
Track Lighting
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
LED6.5DMR16W83025
Standards
cULus
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
CA Title 20 Compliant
Yes
Light Color
White
Compliance Type
CA Title 20
Dimming Type
0-10V
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Incandescent Wattage Equivalency
50 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,6.5 W,MR16,2-Pin (GU5.3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.