Shop JAMES INDUSTRY
See all product information
Create Account
LED Tube, BONT, 4 ft., T8F, 15W, 35K, 1+1
- Mfr # ZY-T8-15W1200 BONT 3500K
- Zoro # G916554274
product price:Â
$
29.19
/ea
Sold in multiples of 30 for
$875.70
Key Features
Voltage
120V to 277V
Watts
15
Bulb Shape
T8
Bulb Housing
Aluminum
Lumens
140 Lumens Per Watt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZY-T8-15W1200 BONT 3500K
- Zoro #
- G916554274
- UPC #
- -
- Country of Origin
- China
- Item
- LED Tube
- Voltage
- 120V to 277V
- Watts
- 15
- Bulb Shape
- T8
- Bulb Housing
- Aluminum
- Color Temperature
- 3500 K
- Lumens
- 140 Lumens Per Watt
- Rated Life
- 50,000 hr
- Light Technology
- LED
Dimensions
- Length
- 48 in
Description
LED Tube,BONT,4 ft.,T8F,15W,35K,1+1, Wattage Equivalency 3800W HAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.