Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Lamp, PL Horizontal, 3000K Bulb Color

  • Mfr # LED9G24Q-H/830

  • Zoro # G5773971


product price: $16.49
/ea

Key Features

Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T13
Bulb Housing
Aluminum/Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED9G24Q-H/830
Zoro #
G5773971
UPC #
043168339971
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
5 1/3 in
Bulb Dia.
2 1/4 in
Length
6-25/64 in

Details

Item
Compact LED Bulb
Voltage
Ballast Dependent
Watts
9 W
Bulb Base Type
4-Pin (G24q/GX24q)
Bulb Shape
T13
Bulb Housing
Aluminum/Polycarbonate
Color Temperature
3000K
Dimmable
No
Lumens
1,200 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Color Rendering Index
80
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Three-Way
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
120 Degrees
Wattage Equivalency
26W CFL
Energy Star Compliant
No
Rough Service
No
High Output
No
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Designation
LED9G24Q-H/830
For Enclosed Fixtures
No
Bulb Finish
Frosted
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Bulb Power Source
Requires Separate Ballast
Standards
cULus
Light Distribution
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Light Color
White
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Dimming Type
No Dimming
Incandescent Wattage Equivalency
26 W
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No

Description

LED,9 W,T13,4-Pin (G24q-3)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.